Weatherproof Cover, 1 Gang, Flip-Up Cover

  • Mfr # FSKJ5-20

  • Zoro # G4038517


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
For Box Shape
Round
Cover Type
Flip-Up
Overall Width
2-13/16 in
Lid Style
Self-Closing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSKJ5-20
Zoro #
G4038517
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2-13/16 in
Overall Height
4-9/16 in
Height
4 9/16 in
Width
2 13/16 in
Depth
1 5/32 in
Overal Depth
1-5/32 in

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Round
Cover Type
Flip-Up
Lid Style
Self-Closing
Mounting Orientation
Vertical
Cover Material
Copper-Free Aluminum
Standards
UL 514A
For Use With
Non-Locking Blade Plugs with 1-3/8 in Device Opening
Mounting Box
FS Cast Hub Device Boxes
Includes
125V, 2 Pole, 20A, 3 Wire, 5-15R Receptacle
Color
Gray
NEMA Rating
3R
Features
Accurately Tapped and Tapered Threads for Tight, Rigid Joints and Ground Continuity, Gasket that Seals Around the Plug to Keep Dirt and Moisture Out
Receptacle Type
Single
NEMA Enclosure Rating
3R
Housing Color
Gray
Current Rating
20 A
Voltage Rating
125V AC
Housing Material
Aluminum
Polarized
No
Phase
Single
Wiring Method
Back
UL 94 Flammability Rating
Not Rated
Flange Type
Non-Flanged
Mount Type
Surface
Number of Wires
3
Flange Shape
Rectangular
Number of Poles
2
GFCI
No
Grounding
Non-Grounded
Hub Type
Dead End
Shrouded
No
Surge Protection
No
AFCI
No
NEMA Receptacle Configuration
5-20R
Connection Orientation
Straight

Description

Weatherproof Cover with Receptacle, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Non-Grounded, Housing Color Gray, Housing Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Single, Resistance Properties Not Applicable, Standards UL 514A, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.