Weatherproof Cover, 1 Gang, Flip-Up Cover

  • Mfr # FSKJL5-15

  • Zoro # G4042026


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip-Up
Overall Width
2-13/16 in
Lid Style
Self-Closing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSKJL5-15
Zoro #
G4042026
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2-13/16 in
Overall Height
4-9/16 in
Overal Depth
1-5/32 in

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip-Up
Lid Style
Self-Closing
Mounting Orientation
Vertical
Standards
UL 514A
Cover Material
Malleable Iron
Includes
125V, 15A, 2 Pole, 3 Wire, L5-15R Receptacle
For Use With
Non-Locking and Locking Blade Plugs with 1-3/8 in Device Opening
Mounting Box
FS Cast Hub Device Boxes
Color
Gray
NEMA Rating
3R
Features
Accurately Tapped and Tapered Threads for Tight, Rigid Joints and Ground Continuity, Gasket that Seals Around the Plug to Keep Dirt and Moisture Out
Receptacle Type
Single
Housing Color
Gray
NEMA Enclosure Rating
3R
Flange Type
Non-Flanged
Number of Wires
3
Connection Orientation
Straight
AFCI
No
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
GFCI
No
Flange Shape
Rectangular
Housing Material
Aluminum
Mount Type
Surface
Surge Protection
No
UL 94 Flammability Rating
Not Rated
Grounding
Non-Grounded
Hub Type
Dead End
Wiring Method
Back
Polarized
No
Shrouded
No
Current Rating
15 A
NEMA Receptacle Configuration
L5-15R

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Not Applicable, Flange Type Non-Flanged, Housing Color Gray, Housing Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration L5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Not Applicable, Wiring Style Hinged, AFCI No, Cover Type Flip-Up Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.