Weatherproof Cover, 1 Gang, Flip-Up Cover

  • Mfr # FSKJL6-15

  • Zoro # G4090116


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip-Up
Overall Width
2-13/16 in
Lid Style
Self-Closing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSKJL6-15
Zoro #
G4090116
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2-13/16 in
Overall Height
4-9/16 in
Overal Depth
1-5/32 in

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip-Up
Lid Style
Self-Closing
Mounting Orientation
Vertical
Color
Gray
Includes
15A, 2 Pole, 250V, 3 Wire, L6-15R Receptacle
Mounting Box
FS Cast Hub Device Boxes
For Use With
Non-Locking and Locking Blade Plugs with 1-3/8 in Device Opening
Standards
UL 514A
Cover Material
Malleable Iron
NEMA Rating
3R
Features
Accurately Tapped and Tapered Threads for Tight, Rigid Joints and Ground Continuity, Gasket that Seals Around the Plug to Keep Dirt and Moisture Out
Receptacle Type
Single
NEMA Enclosure Rating
3R
Housing Color
Gray
Current Rating
15 A
Flange Shape
Rectangular
Wiring Method
Back
AFCI
No
Number of Poles
2
Grounding
Non-Grounded
Voltage Rating
250V AC
Mount Type
Surface
Surge Protection
No
Hub Type
Dead End
Phase
Single
Connection Orientation
Straight
UL 94 Flammability Rating
Not Rated
Flange Type
Non-Flanged
GFCI
No
Housing Material
Aluminum
Polarized
No
Shrouded
No
Number of Wires
3
NEMA Receptacle Configuration
L6-15R

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Not Applicable, Flange Type Non-Flanged, Housing Color Gray, Housing Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration L6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Not Applicable, Wiring Style Hinged, AFCI No, Cover Type Flip-Up Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.