Weatherproof Cover, 1 Gang, Flip-Up Cover

  • Mfr # FSKJL7-15

  • Zoro # G4170327


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip-Up
Overall Width
2-13/16 in
Lid Style
Self-Closing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSKJL7-15
Zoro #
G4170327
UPC #
078138146129
Country of Origin
Mexico

Dimensions

Overall Width
2-13/16 in
Overall Height
4-9/16 in
Overal Depth
1-5/32 in

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip-Up
Lid Style
Self-Closing
Mounting Orientation
Vertical
Color
Gray
Mounting Box
FS Cast Hub Device Boxes
Standards
UL 514A
NEMA Rating
3R
Includes
2 Pole, 20A, 277V, 3 Wire, L7-15R Receptacle
Cover Material
Malleable Iron
For Use With
Non-Locking and Locking Blade Plugs with 1-3/8 in Device Opening
Receptacle Type
Single
Features
Accurately Tapped and Tapered Threads for Tight, Rigid Joints and Ground Continuity, Gasket that Seals Around the Plug to Keep Dirt and Moisture Out
NEMA Enclosure Rating
3R
Housing Color
Gray
Number of Poles
2
Connection Orientation
Straight
Number of Wires
3
Voltage Rating
277V AC
Grounding
Non-Grounded
Current Rating
15 A
Phase
Single
Hub Type
Dead End
UL 94 Flammability Rating
Not Rated
AFCI
No
Wiring Method
Back
Flange Type
Non-Flanged
Shrouded
No
Polarized
No
Housing Material
Aluminum
Mount Type
Surface
GFCI
No
Surge Protection
No
Flange Shape
Rectangular
NEMA Receptacle Configuration
L7-15R

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Not Applicable, Flange Type Non-Flanged, Housing Color Gray, Housing Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration L7-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Shrouded No, Voltage Rating 277V AC, Wire Connection Type Not Applicable, Wiring Style Hinged, AFCI No, Cover Type Flip-Up Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.