Weatherproof Electrical Box, 25.0 cu. in., FDT Box Type, 1, Malleable Iron (Discontinued)
- Mfr # FDT-1-75
- Zoro # G3955122
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDT-1-75
Zoro #
G3955122
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.56"
Width
2.81"
Depth
2.69"
Hub Size
3/4 in
Length (Straight Wireway)
4.56 in
Details
Item
Weatherproof Electrical Box
Capacity
25.0 cu. in.
Box Type
FDT
Number of Gangs
1
Material
Malleable Iron
Number of Inlets
3
Color
Gray
Description/Special Features
Corrosion-Resistant, For Indoor and Outdoor Installations
Standards
UL 514A, C22.2 No. 18.1
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 3, Length 4.56 in, Width 2.81 in, Depth 2.69 in, Hub Size 3/4 in, Color Gray, Box Type FDT, Capacity 25.0 cu in, Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations, Material Malleable Iron, Standards UL 514A, C22.2 No. 18.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.