Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Electrical Box, 40 cu in, FS Box Type, 2 Gangs, Malleable Iron, Rectangular Shape

  • Mfr # FS-2T-75

  • Zoro # G4128266


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Capacity
40 cu in
Box Type
FS
Number of Gangs
2 Gangs
Material
Malleable Iron
Length
4.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-2T-75
Zoro #
G4128266
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.56 in
Overall Width
2 13/16 in
Overall Depth
2 in
Width
2.81 in
Hub Size
3/4 in
Depth
2 in
Length (Straight Wireway)
4.56 in
Box Height
5 7/8 in
Box Width
2 13/16 in
Overall Height
5 7/8 in
Box Depth
2 in

Details

Item
Weatherproof Electrical Box
Capacity
40 cu in
Box Type
FS
Number of Gangs
2 Gangs
Material
Malleable Iron
Box Shape
Rectangular
Color
Gray
Number of Inlets
1
Standards
NEC/CEC Certified
Description/Special Features
Corrosion-Resistant, For Indoor and Outdoor Installations
Bracket Type
Bracket Not Included
Clamp Type
Clamp Not Included
For Environment
Indoor/Outdoor
For Construction Type
New Construction, Remodel
Number of 3/4 in Side Knockouts
0
Number of 1/2 in Side Knockouts
0
Number of 3/4 in Back Knockouts
0
Number of 1/2 in Back Knockouts
0
Number of 1 in Side Knockouts
0
Ceiling Fan Rated
Not Rated

Description

Electrical Box, Box Type FS, Number of Gangs 2, Bracket Type Bracket Not Included, Capacity 40 cu in, Material Iron, Clamp Type Clamp Not Included, Color Gray, Standards NEC/CEC Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.