Zoro Homepage

Weatherproof Electrical Box, 45 cu in, FDC Box Type, 2 Gangs, Malleable Iron, Rectangular Shape

  • Mfr # FDC-2-100

  • Zoro # G3933361


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Capacity
45 cu in
Box Type
FDC
Number of Gangs
2 Gangs
Material
Malleable Iron
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-2-100
Zoro #
G3933361
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.63 in
Overall Width
4 5/8 in
Overall Depth
2 11/16 in
Depth
2.69 in
Width
4.63 in
Hub Size
1 in
Length (Straight Wireway)
4.63 in
Box Height
6 5/16 in
Box Depth
2 11/16 in
Box Width
4 5/8 in
Overall Height
6 5/16 in

Details

Item
Weatherproof Electrical Box
Capacity
45 cu in
Box Type
FDC
Number of Gangs
2 Gangs
Material
Malleable Iron
Box Shape
Rectangular
Color
Gray
Standards
NEC/CEC Certified
Number of Inlets
2
Description/Special Features
Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC
Bracket Type
Bracket Not Included
Clamp Type
Clamp Not Included
Number of 3/4 in Back Knockouts
0
For Environment
Indoor/Outdoor
Number of 1/2 in Side Knockouts
0
Number of 1/2 in Back Knockouts
0
For Construction Type
New Construction, Remodel
Number of 3/4 in Side Knockouts
0
Ceiling Fan Rated
Not Rated
Number of 1 in Side Knockouts
0

Description

Electrical Box, Box Type FDC, Number of Gangs 2, Bracket Type Bracket Not Included, Capacity 45 cu in, Material Iron, Clamp Type Clamp Not Included, Color Gray, Standards NEC/CEC Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.