Shop APPROVED VENDOR
See all product information
Create Account
4Mil Black Nitrile Gloves LARGE, 1000PK
- Mfr # BPBLK4MILBNitrileLC
- Zoro # G524218902
product price:Â
$
70.15
/pk of 1000, $0.07/ea
Key Features
Cuff Style
Beaded
Latex-Free
Yes
Size
L
Length
9 in
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPBLK4MILBNitrileLC
- Zoro #
- G524218902
- UPC #
- -
- Country of Origin
- China
- Cuff Style
- Beaded
- Latex-Free
- Yes
- Color
- Black
- Material
- Nitrile
- Standards
- ASTM
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Foodservice
- Application
- General Purpose, Food Processing, Life Sciences, Healthcare
Dimensions
- Size
- L
- Length
- 9 in
- Palm Thickness
- 4 mil
Description
4 Mil Black Nitrile Gloves - Durable, Powder-Free, Latex-Free - 1000 Gloves per Case Protect your hands with confidence using 4 mil black nitrile gloves, trusted by professionals for their exceptional strength, comfort, and sleek appearance. These disposable nitrile gloves are crafted from durable synthetic rubber to provide reliable resistance to punctures, chemicals, and oils - ideal for industrial, automotive, tattoo, janitorial, and food service environments. With a thickness of 4 mil, these gloves offer the perfect balance of tactile sensitivity and tough performance. The powder-free and latex-free composition makes them suitable for users with allergies or sensitive skin. Textured fingertips ensure enhanced grip and control in both wet and dry conditions, while the black color adds a professional, clean look. Each case contains 1,000 gloves (10 boxes of 100), making it easy to supply your team or workplace. Key Features: Color: Black Thickness: 4 Mil Material: Nitrile (synthetic rubber) Quantity: 100 gloves per box / 1,000 gloves per case Latex-Free & Powder-Free - Minimize risk of irritation and allergic reactions Textured Fingertips - Improve grip and control Ambidextrous Fit - Flexible and comfortable for extended wear Disposable - Single-use for safety and hygiene 510(k) FDA Cleared - Certified for medical and industrial use Popular across: Mechanics, Tattoo Artists, Food Handlers, Cleaning Crews, Laboratories, and Health Professionals. Get the job done right with premium 4 mil black nitrile gloves that combine protection, comfort, and style. Order in bulk now for maximum value and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.