4Mil Blue Nitrile Gloves MEDIUM, 1000PK
- Mfr # BP4MILNitrileMC
- Zoro # G324218898
product price:Â
$
70.15
/pk of 1000, $0.07/ea
Key Features
Color
Blue
Size
M
Powdered/Powder-Free
Powder-Free
Application
General Purpose, Food Processing, Life Sciences, Healthcare
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP4MILNitrileMC
- Zoro #
- G324218898
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Powdered/Powder-Free
- Powder-Free
- Application
- General Purpose, Food Processing, Life Sciences, Healthcare
- Material
- Nitrile
- Disposable Glove Type
- Industrial
- Latex-Free
- Yes
- Standards
- ASTM
- Cuff Style
- Beaded
Dimensions
- Size
- M
- Length
- 9 in
- Palm Thickness
- 4 mil
Description
4 Mil Blue Nitrile Gloves - Industrial Grade, Latex-Free, Powder-Free - 1000 Gloves per Case Upgrade your hand protection with 4 mil blue nitrile gloves engineered for strength, flexibility, and dependable performance. These disposable nitrile gloves offer enhanced puncture resistance and barrier protection, making them ideal for light industrial, janitorial, medical, food handling, and cleaning applications. Crafted from high-quality synthetic nitrile, each glove is 4 mils thick to provide a perfect balance between tactile sensitivity and durability. The powder-free and latex-free design reduces the risk of irritation or allergic reactions, while the textured fingertips improve grip and control in dry or wet conditions. Packaged conveniently for high-volume use, each case contains 1,000 gloves (10 boxes of 100 gloves each). Product Specifications: Thickness: 4 Mil Color: Blue Material: Nitrile Quantity: 100 gloves per box / 1,000 gloves per case Powder-Free & Latex-Free - Safe for sensitive skin Textured Fingertips - Enhanced grip and precision Ambidextrous Fit - Comfortably fits either hand 510(k) Cleared - Approved for medical and industrial use Trusted by professionals in: Healthcare, Food Processing, Cleaning Services, Auto Repair, Beauty & Tattoo Studios, and Laboratories. Stay protected with reliable, 4 mil nitrile gloves that work as hard as you do. Buy in bulk today to stock up and save.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.