Zoro Homepage

Century Spring C-516 2 Count 1 in. Compression Springs

  • Mfr # C-516

  • Zoro # G203995803


product price: $12.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-516
Zoro #
G203995803
UPC #
038594005163
Country of Origin
China

Description

  • Compression springs
  • Open wound helical finished at ends to provide resistance to compression forces
  • 5/32" outside diameter
  • 1" length
  • 0.011 wire diameter
  • 0.138 solid height
  • 0.62 maximum safe load
  • 2 per card
  • Width: 2
  • Height: 4.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.