Zoro Homepage

Century Spring C-830 1.13 in. OD Compression Spring; 2 Pack

  • Mfr # 682393

  • Zoro # G603999333


product price: $39.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682393
Zoro #
G603999333
UPC #
-
Country of Origin
United States

Description

Features
  • Size - 1-1/8 OD x 3 Length x 0.105 in. Wire Diameter.
  • 1.108 in. Solid Height.
  • 41.6 lbs. Maximum Safe Load.
  • Polybag.
  • 2 Pack.
  • Dimension - 4 x 1.4 x 1.4 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.