Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Approved Vendor Century Spring C-892 2 Count 7 in. Compression Springs C-892

Century Spring C-892 2 Count 7 in. Compression Springs (Discontinued)

  • Mfr # C-892
  • Zoro # G804066926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-892
Zoro #
G804066926
UPC #
38594008928
Country of Origin
China

Description

  • Compression springs
  • Close wound helical with ends formed to permit their use in applications requiring resistance to compression force
  • 1-1/8" outside diameter
  • 7" length
  • 0.162 wire diameter
  • 4.15 solid height
  • 134.0 maximum safe load
  • 2 per card
  • Length: 1.13
  • Width: 2
  • Height: 9.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.