
Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Blue
Mfr # GPNitrileXLB
Zoro # G810388135
product price:Â $8.25
/ea
Sold in multiples of 10 for $82.50
Key Features
Material
Nitrile
Palm Thickness
3.5 mil
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPNitrileXLB
Zoro #
G810388135
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
3.5 mil
Length
9in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
ASTM
Features
Powder Free; Ambidextrous
Cuff Style
Beaded
Description
General Purpose Nitrile gloves are crafted from high-quality synthetic rubber, these gloves offer exceptional durability and resilience. General Purpose Nitrile gloves provide an elevated level of protection across various industries. Experience unparalleled comfort and flexibility without compromising on a secure, tailored fit. Available in a range of sizes to accommodate diverse hand shapes, these gloves are thoughtfully designed to prevent irritation, thanks to their powder-free composition. This case contains 1000 gloves, neatly packaged in 10 boxes of 100. Below are the specifications: Quantity per box: 100 nitrile gloves per box, 1000 nitrile gloves per case Color: Blue Powder Free Latex Free Protein Free 510K Clearance: Link to FDA Clearance
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.