Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 10 PK, Black

  • Mfr # BLK4MILBNitrileSC

  • Zoro # G516179112


product price: $77.19
/pk 10, $7.72/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical, Industrial, Foodservice, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLK4MILBNitrileSC
Zoro #
G516179112
UPC #
-
Country of Origin
China

Dimensions

Size
S
Palm Thickness
4 mil
Length
9 in

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical, Industrial, Foodservice, General Purpose
Standards
ASTM
Cuff Style
Beaded

Description

4 Mil Black Nitrile Gloves - Durable, Powder-Free, Latex-Free - 1000 Gloves per CaseProtect your hands with confidence using 4 mil black nitrile gloves, trusted by professionals for their exceptional strength, comfort, and sleek appearance. These disposable nitrile gloves are crafted from durable synthetic rubber to provide reliable resistance to punctures, chemicals, and oils - ideal for industrial, automotive, tattoo, janitorial, and food service environments.With a thickness of 4 mil, these gloves offer the perfect balance of tactile sensitivity and tough performance. The powder-free and latex-free composition makes them suitable for users with allergies or sensitive skin. Textured fingertips ensure enhanced grip and control in both wet and dry conditions, while the black color adds a professional, clean look.Each case contains 1,000 gloves 10 boxes of 100, making it easy to supply your team or workplace.Key Features:Color: BlackThickness: 4 MilMaterial: Nitrile synthetic rubberQuantity: 100 gloves per box / 1,000 gloves per caseLatex-Free & Powder-Free - Minimize risk of irritation and allergic reactionsTextured Fingertips - Improve grip and controlAmbidextrous Fit - Flexible and comfortable for extended wearDisposable - Single-use for safety and hygiene510k FDA Cleared - Certified for medical and industrial usePopular across:Mechanics, Tattoo Artists, Food Handlers, Cleaning Crews, Laboratories, and Health Professionals.Get the job done right with premium 4 mil black nitrile gloves that combine protection, comfort, and style. Order in bulk now for maximum value and performance.


  • General Purpose Black Nitrile Glove
  • Black Nitrile
  • Powder Free
  • Latex Free
  • Ambidextrous
  • 100 Gloves Per Box, 10 Boxes Per Case
  • Soft
  • Palm Thickness: 4-Mil
  • Beaded Cuffs
  • Disposable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.