Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, Blue, Case PK 1000

  • Mfr # DB4MILNitrileSC

  • Zoro # G316179121


product price:  $77.19
/pk 10, $7.72/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
4 mil
Disposable Glove Type
Medical, Industrial, Foodservice, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB4MILNitrileSC
Zoro #
G316179121
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
4 mil
Size
S
Length
9 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Medical, Industrial, Foodservice, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
ASTM
Cuff Style
Beaded

Description

4 Mil Blue Nitrile Gloves - Industrial Grade, Latex-Free, Powder-Free - 1000 Gloves per CaseUpgrade your hand protection with 4 mil blue nitrile gloves engineered for strength, flexibility, and dependable performance. These disposable nitrile gloves offer enhanced puncture resistance and barrier protection, making them ideal for light industrial, janitorial, medical, food handling, and cleaning applications.Crafted from high-quality synthetic nitrile, each glove is 4 mils thick to provide a perfect balance between tactile sensitivity and durability. The powder-free and latex-free design reduces the risk of irritation or allergic reactions, while the textured fingertips improve grip and control in dry or wet conditions.Packaged conveniently for high-volume use, each case contains 1,000 gloves 10 boxes of 100 gloves each.Product Specifications:Thickness: 4 MilColor: BlueMaterial: NitrileQuantity: 100 gloves per box / 1,000 gloves per casePowder-Free & Latex-Free - Safe for sensitive skinTextured Fingertips - Enhanced grip and precisionAmbidextrous Fit - Comfortably fits either hand510k Cleared - Approved for medical and industrial useTrusted by professionals in:Healthcare, Food Processing, Cleaning Services, Auto Repair, Beauty & Tattoo Studios, and Laboratories.Stay protected with reliable, 4 mil nitrile gloves that work as hard as you do. Buy in bulk today to stock up and save.


  • General Purpose Blue Nitrile Glove
  • Blue Nitrile
  • Powder Free
  • Latex Free
  • Ambidextrous
  • 100 Gloves Per Box, 10 Boxes Per Case
  • Soft
  • Palm Thickness: 4-Mil
  • Beaded Cuffs
  • Disposable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.