Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Black
- Mfr # BLK5MILBNitrileMC
- Zoro # G916179125
Key Features
Specifications
Details
- MFR #
- BLK5MILBNitrileMC
- Zoro #
- G916179125
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- General Purpose, Industrial, Foodservice, Medical
- Standards
- ASTM
Dimensions
- Size
- M
- Palm Thickness
- 5 mil
- Length
- 9 in
Description
5 Mil Black Nitrile Gloves - Heavy-Duty, Powder-Free, Latex-Free - 1000 Gloves per CaseGet superior protection with 5 mil black nitrile gloves, designed for tough jobs that demand maximum durability without sacrificing comfort. These heavy-duty disposable gloves provide enhanced puncture and chemical resistance, making them ideal for automotive work, industrial cleaning, food prep, healthcare, and tattoo applications.Made from high-quality synthetic nitrile, these gloves are latex-free, powder-free, and protein-free, ensuring safety for users with skin sensitivities or latex allergies. The 5 mil thickness offers increased strength and tear resistance, while the textured fingertips deliver a secure grip in oily, wet, or dry conditions.Each case includes 1,000 gloves 10 boxes of 100 gloves, perfect for high-volume environments.Product Highlights:Thickness: 5 Mil for extra durabilityColor: BlackMaterial: NitrileQuantity: 100 gloves per box / 1,000 gloves per caseLatex-Free & Powder-Free - Safe for all usersTextured Fingertips - Non-slip grip for precision tasksAmbidextrous Design - Comfortable fit on either handDisposable & Hygienic - Single-use protectionFDA 510k Cleared - Approved for medical and industrial useTrusted by professionals in:Auto Repair, Tattoo Studios, Food Processing, Medical Clinics, Cleaning Services, and Laboratories.Choose 5 mil black nitrile gloves for a serious upgrade in protection and performance. Stock up in bulk today and be ready for any job.
- General Purpose Black Nitrile Glove
- Black Nitrile
- Powder Free
- Latex Free
- Ambidextrous
- 100 Gloves Per Box, 10 Boxes Per Case
- Soft
- Palm Thickness: 5-Mil
- Beaded Cuffs
- Disposable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.