Shop APPROVED VENDOR
See all product information
Create Account
General Purpose Nitrile Gloves 2XL, 1000PK
Mfr # GPNitrile2XLC
Zoro # G524218872
product price:Â $82.79
/pk 1000, $0.08/eaKey Features
Application
Food Processing, Life Sciences, Healthcare
Powdered/Powder-Free
Powder-Free
Color
Blue
Length
9 in
Latex-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPNitrile2XLC
- Zoro #
- G524218872
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Palm Thickness
- 4 mil
- Size
- 2XL
Details
- Application
- Food Processing, Life Sciences, Healthcare
- Powdered/Powder-Free
- Powder-Free
- Color
- Blue
- Latex-Free
- Yes
- Standards
- ASTM
- Item
- General Purpose Glove with Textured Fingertips
- Cuff Style
- Beaded
- Material
- Nitrile
Description
General Purpose Nitrile gloves are crafted from high-quality synthetic rubber, these gloves offer exceptional durability and resilience. General Purpose Nitrile gloves provide an elevated level of protection across various industries. Experience unparalleled comfort and flexibility without compromising on a secure, tailored fit. Available in a range of sizes to accommodate diverse hand shapes, these gloves are thoughtfully designed to prevent irritation, thanks to their powder-free composition. This case contains 1000 gloves, neatly packaged in 10 boxes of 100. Below are the specifications: Quantity per box: 100 nitrile gloves per box, 1000 nitrile gloves per case Color: Blue Powder Free Latex Free Protein Free 510K Clearance: Link to FDA Clearance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.