Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB 256-BIT AES XTS HARDWARE

  • Mfr # ASK3-NXC-128GB

  • Zoro # G316487776


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Width
0.7 in
Height
0.4 in
Rugged
Yes
Encryption Standard
256-bit AES
Storage Capacity
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASK3-NXC-128GB
Zoro #
G316487776
UPC #
708326915014
Country of Origin
United States

Dimensions

Width
0.7 in
Height
0.4 in
Length
3.2 in

Details

Item
Flash Drive
Rugged
Yes
Encryption Standard
256-bit AES
Storage Capacity
128 GB
Host Interface
USB 3.2 (Gen 1) Type C
Features
Water Resistant, Wear Resistant, Brute Force Self Destruct, Crush Resistant, Integrated Keypad, Self-destruct PIN, Password Protection, Dust Resistant, Tamper Evident, Admin and User Mode, Durable, Tamper Proof, Hardware Encryption, Auto-locking, Lock Override, Secure, LED Indicator, Drive Reset, Water Proof

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.