
12Tb Aegispdlck Dtscr Usb3 Hd
Mfr # ADT-3PL256F-12TB
Zoro # G6205772
product price: $875.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
7.2"
Width
4.5"
Height
1.5"
Product Type
Hard Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADT-3PL256F-12TB
Zoro #
G6205772
UPC #
708326914499
Country of Origin
United States
Dimensions
Depth
7.2"
Width
4.5"
Height
1.5"
Details
Color
Black
Product Type
Hard Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.