Zoro Homepage

1Tb 256-Bit Aes Xts Hardware

  • Mfr # ASK3-1TB

  • Zoro # G5478235


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Speed
195 MB/s
Maximum Write Speed
162 MB/s
Height
0.5"
Width
1"
Length
3.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASK3-1TB
Zoro #
G5478235
UPC #
-
Country of Origin
China

Dimensions

Height
0.5"
Width
1"
Length
3.8"

Details

Maximum Read Speed
195 MB/s
Maximum Write Speed
162 MB/s
Product Type
Flash Drive
Encryption Standard
256-bit AES
Storage Capacity
1 TB
Host Interface
USB 3.0

Description

The Apricorn brand 1TB 256-Bit AES XTS Hardware Flash Drive has a maximum write speed of 162 MB/s and a maximum read speed of 195 MB/s. It has a height of 0.5", a width of 1", and a length of 3.8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.