1TB SSD, USB 3.0 ENCRYPTED DRIVE ULTRA RUGGED, SUPER FAST HARDWARE-BASED 256-B
Mfr # ANVX-1TB
Zoro # G922443845
product price: $618.99
/ea
Free Shipping & Returns
Key Features
GDPR Risk
PIN or Bio-metric Recognition Lock
Width
2.6 in
Platform Supported
Mac
Durability
Crush Resistant
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANVX-1TB
Zoro #
G922443845
UPC #
190017527642
Country of Origin
China
Dimensions
Width
2.6 in
Height
0.6 in
Depth
4.7 in
Details
GDPR Risk
PIN or Bio-metric Recognition Lock
Platform Supported
Mac
Durability
Crush Resistant
Rugged
Yes
Device Supported
Smartphone
Host Interface
USB 3.0 Type C
External Drive Type
Portable
Encryption Standard
256-bit AES
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Package Contents
Aegis NVX Solid State Drive, Aegis NVX, C-TO-C Extension Cable, Aegis NVX, C-TO-A Adapter / Extension Cable, Multi-Language Quick-Start Guide
Product Line
Aegis
Built-in Devices
Keypad
Item
Solid State Drive
Drive Type
External
Storage Capacity
1 TB
Description
IT AES XTS ENCRYPTION SOFTWARE-FREE SETUP AND OPERATION CROSS-PLATFORM COMPA
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.