
20TB Aegis Padlock DT
Mfr # ADT-3PL256-20TB
Zoro # G621708870
product price: $1,104.99
/ea
Free Shipping & Returns
Key Features
External Drive Type
Desktop
Drive Type
External
Width
4.5 in
Height
1.5 in
Device Supported
Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADT-3PL256-20TB
Zoro #
G621708870
UPC #
708326915199
Country of Origin
United States
Dimensions
Width
4.5 in
Height
1.5 in
Depth
7.2 in
Details
External Drive Type
Desktop
Item
Hard Drive
Drive Type
External
Device Supported
Computer
Host Interface
USB 3.2 (Gen 1), USB 3.0, USB 3.1 (Gen 1)
Platform Supported
PC, Android, Mac, Linux
Encryption Standard
256-bit AES-XTS
Buffer
8 MB
Includes
Aegis Padlock DT ADT-3PL256-20TB Hard Drive, 1 x 18" Type-A USB cable, 12v AC adapter, Multi-Language, Quick Start Guide
Operating System Compatibility
Linux, Windows, Android, Mac OS
Storage Capacity
20 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.