Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240G 256B AES XTS ENCRYPTED SECR USB 3.0

  • Mfr # ASK3-240GB

  • Zoro # G916487862


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
256-bit AES
Maximum Read Speed
195-MB/s
Maximum Write Speed
162-MB/s
Host Interface
USB 3.0
Length
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASK3-240GB
Zoro #
G916487862
UPC #
708326914079
Country of Origin
United States

Dimensions

Length
3.8 in
Height
0.5 in
Width
1 in

Details

Encryption Standard
256-bit AES
Maximum Read Speed
195-MB/s
Maximum Write Speed
162-MB/s
Host Interface
USB 3.0
Storage Capacity
240 GB
Item
Flash Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.