Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256GB 256-BIT AES XTS HARDWARE ENCRYPTED SECURE USB 3.0 MEMORY KEY

  • Mfr # ASK3-NXC-256GB

  • Zoro # G414875178


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Rugged
Yes
Batteries Required
Yes
Encryption Standard
XTS-AES, 256-bit AES
Width
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASK3-NXC-256GB
Zoro #
G414875178
UPC #
708326915120
Country of Origin
United States

Dimensions

Width
0.7 in
Length
3.2 in
Height
0.4 in

Details

Item
Flash Drive
Storage Capacity
256 GB
Rugged
Yes
Batteries Required
Yes
Encryption Standard
XTS-AES, 256-bit AES
Host Interface
USB 3.2 Type C
Features
Durable, Admin and User Mode, Wear Resistant, Drive Reset, Secure, Water Resistant, Lock Override, Hardware Encryption, Auto-locking, Password Protection, Integrated Keypad, Crush Resistant, Brute Force Self Destruct, Water Proof, LED Indicator, Dust Resistant, Self-destruct PIN, Tamper Evident
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.