
2TB 256-BIT AES XTS HARDWARE
Mfr # ASK3-2TB
Zoro # G412103884
product price: $918.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
2 TB
Maximum Read Speed
190-MB/s
Maximum Write Speed
160-MB/s
Includes
Aegis Secure Key 3.0 2TB USB 3.1 Type A Flash Drive Protective Aluminum Cap Quick Start Guide
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASK3-2TB
Zoro #
G412103884
UPC #
-
Country of Origin
China
Dimensions
Length
3.8 in
Height
0.5 in
Width
1 in
Details
Item
Flash Drive
Storage Capacity
2 TB
Maximum Read Speed
190-MB/s
Maximum Write Speed
160-MB/s
Includes
Aegis Secure Key 3.0 2TB USB 3.1 Type A Flash Drive Protective Aluminum Cap Quick Start Guide
Rugged
Yes
Features
Plug & Play, Secure, Water Resistant, Auto-locking, Drive Reset, Admin and User Mode, Self-destruct PIN, Dust Resistant, Wear Resistant, Integrated Keypad, Lock Override, Read-only Mode, Hardware Encryption
Encryption Standard
256-bit AES, XTS-AES
Host Interface
USB 3.1 Type A
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.