
2Tb Aegis Pdlck Dt Se
Mfr # ADT-3PL256F-2000
Zoro # G6459023
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
7.2"
Height
1.5"
Width
4.5"
Product Type
Hard Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADT-3PL256F-2000
Zoro #
G6459023
UPC #
708326914017
Country of Origin
China
Dimensions
Depth
7.2"
Height
1.5"
Width
4.5"
Details
Color
Black
Product Type
Hard Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.