
32GB 256B AES XTS ENCRYPTED SECR USB 3.0
Mfr # ASK3Z-32GB
Zoro # G816487849
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Maximum Read Speed
77-MB/s
Length
3.2 in
Height
0.4 in
Host Interface
USB 3.1
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASK3Z-32GB
Zoro #
G816487849
UPC #
708326914390
Country of Origin
United States
Dimensions
Length
3.2 in
Height
0.4 in
Width
0.7 in
Details
Maximum Read Speed
77-MB/s
Host Interface
USB 3.1
Environmentally Friendly
Yes
Encryption Standard
256-bit AES
Storage Capacity
32 GB
Item
Flash Drive
Maximum Write Speed
72-MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.