
32Gb 256Bit Aes Xts Hw Ext Enc
Mfr # ASK3-NX-32GB
Zoro # G6459836
product price: $133.08
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
0.8"
Height
0.4"
Length
3.5"
Product Type
Flash Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASK3-NX-32GB
Zoro #
G6459836
UPC #
-
Country of Origin
United States
Dimensions
Width
0.8"
Height
0.4"
Length
3.5"
Details
Color
Black
Product Type
Flash Drive
Storage Capacity
32 GB
Includes
32GB Aegis Secure Key 3NX USB 3.0 Flash Drive, Protective Cap, Quick Start Guide
Host Interface
USB 3.0
Encryption Standard
256-bit AES
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.