Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

512Gb Agis Fortress

  • Mfr # A25-3PL256-S512F

  • Zoro # G6378198


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Features
PIN Code Protection, Password Protection, Drive Reset, Auto-lock, Hardware Encryption, Noise-free, Dust Proof, Water Resistant, Data at Rest Protection, Variable Timing Circuit (VTC) Technology, Brute Force Self Destruct, 256-bit AES Encryption
Product Type
Solid State Drive
System Requirements
Requires USB port, Operating System(s): Windows, Mac OS, Linux
Drive Type
External
Standards
FCC, CE, FIPS 140-2 Level 2, TAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A25-3PL256-S512F
Zoro #
G6378198
UPC #
708326913782
Country of Origin
China

Details

Features
PIN Code Protection, Password Protection, Drive Reset, Auto-lock, Hardware Encryption, Noise-free, Dust Proof, Water Resistant, Data at Rest Protection, Variable Timing Circuit (VTC) Technology, Brute Force Self Destruct, 256-bit AES Encryption
Product Type
Solid State Drive
System Requirements
Requires USB port, Operating System(s): Windows, Mac OS, Linux
Drive Type
External
Standards
FCC, CE, FIPS 140-2 Level 2, TAA
Maximum Read Transfer Rate
180-MB/s
Buffer
8 MB
BUS Powered
Yes
Storage Capacity
512 GB
Rugged
Yes
Maximum External Data Transfer Rate
5120-MB/s (40 Gbit/s)
Includes
Aegis Padlock Fortress with Integrated USB 3.0 Cable, Y-auxiliary USB 3.0 Power Cable, Travel Pouch, Quick Start Guide
Durability
Vibration Resistant, Shock Resistant
Maximum Write Transfer Rate
180-MB/s
Host Interface
USB 3.0
Average Seek Time
100 µs
Platform Supported
Mac, PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.