
512Gb Pdlck Sec Ssd Usb
Mfr # A25-3PL256-S512
Zoro # G6220874
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Width
3.3"
Features
Brute Force Self Destruct, Drive Reset, Data at Rest Protection, PIN Code Protection, Noise-free, Auto-lock, 256-bit Hardware Encryption, VTC Technology, Wear Resistant
Depth
4.7"
Height
0.7"
Product Type
Solid State Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A25-3PL256-S512
Zoro #
G6220874
UPC #
708326913430
Country of Origin
China
Dimensions
Width
3.3"
Depth
4.7"
Height
0.7"
Details
Features
Brute Force Self Destruct, Drive Reset, Data at Rest Protection, PIN Code Protection, Noise-free, Auto-lock, 256-bit Hardware Encryption, VTC Technology, Wear Resistant
Product Type
Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.