Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64Gb 256-Bit Aes Xts

  • Mfr # ASK3Z-64GB

  • Zoro # G6457657


product price: $159.22
/ea
Free Shipping & Returns

Key Features

Maximum Read Speed
77 MB/s
Maximum Write Speed
72 MB/s
Height
0.4"
Width
0.7"
Length
3.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASK3Z-64GB
Zoro #
G6457657
UPC #
708326914408
Country of Origin
China

Dimensions

Height
0.4"
Width
0.7"
Length
3.2"

Details

Maximum Read Speed
77 MB/s
Maximum Write Speed
72 MB/s
Product Type
Flash Drive
Storage Capacity
64 GB
Encryption Standard
256-bit AES
Host Interface
USB 3.1
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.