Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB 256-BIT AES XTS HARDWARE

  • Mfr # ASK3-NXC-64GB

  • Zoro # G122444512


product price: $227.89
/ea
Free Shipping & Returns

Key Features

Host Interface
USB 3.2 (Gen 1) Type C
Storage Capacity
64 GB
Encryption Standard
256-bit AES
Features
Drive Reset, Durable, Self-destruct PIN, Brute Force Self Destruct, Hardware Encryption, Tamper Evident, Integrated Keypad, Water Proof, Password Protection, Dust Resistant, Water Resistant, LED Indicator, Lock Override, Wear Resistant, Tamper Proof, Admin and User Mode, Secure, Crush Resistant, Auto-locking
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASK3-NXC-64GB
Zoro #
G122444512
UPC #
810491021671
Country of Origin
China

Dimensions

Height
0.4 in
Width
0.7 in
Length
3.2 in

Details

Host Interface
USB 3.2 (Gen 1) Type C
Storage Capacity
64 GB
Encryption Standard
256-bit AES
Features
Drive Reset, Durable, Self-destruct PIN, Brute Force Self Destruct, Hardware Encryption, Tamper Evident, Integrated Keypad, Water Proof, Password Protection, Dust Resistant, Water Resistant, LED Indicator, Lock Override, Wear Resistant, Tamper Proof, Admin and User Mode, Secure, Crush Resistant, Auto-locking
Item
Flash Drive
Rugged
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.