Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB 256B AES XTS ENCRYPTED SECR USB 3.0

  • Mfr # ASK3-NX-64GB

  • Zoro # G816487870


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Encryption Standard
256-bit AES
Storage Capacity
64 GB
Includes
64GB Aegis Secure Key 3NX USB 3.0 Flash Drive, Protective Cap, Quick Start Guide
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASK3-NX-64GB
Zoro #
G816487870
UPC #
708326914666
Country of Origin
United States

Dimensions

Height
0.4 in
Length
3.5 in
Width
0.7 in

Details

Encryption Standard
256-bit AES
Storage Capacity
64 GB
Includes
64GB Aegis Secure Key 3NX USB 3.0 Flash Drive, Protective Cap, Quick Start Guide
Item
Flash Drive
Host Interface
USB 3.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.