
AEGIS FRTRSSL3 FIPS 20TB SSD
Mfr # AFL3-S20TB
Zoro # G412099132
product price: $15,148.81
/ea
Free Shipping & Returns
Key Features
Drive Type
External
External Drive Type
Portable
Rugged
Yes
Platform Supported
Mac, PC, Linux, Android
Package Contents
Aegis Fortress L3 Solid State Drive, Quick Start Guide, USB A Cable, USB C Cable, Travel Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFL3-S20TB
Zoro #
G412099132
UPC #
-
Country of Origin
United States
Details
Item
Solid State Drive
Drive Type
External
External Drive Type
Portable
Rugged
Yes
Platform Supported
Mac, PC, Linux, Android
Package Contents
Aegis Fortress L3 Solid State Drive, Quick Start Guide, USB A Cable, USB C Cable, Travel Pouch
Encryption Standard
256-bit
Storage Capacity
20 TB
Buffer
8 MB
Host Interface
USB 3.2 (Gen 1) Type A
Durability
Dust Resistant, Water Resistant
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.