Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aegis NVX Ultra high speed Ruggedized

  • Mfr # ANVX-2TB

  • Zoro # G616430519


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Durability
Temperature Resistant
Maximum Internal Data Transfer Rate
1000-MB/s (7.8 Gbit/s)
Environmentally Friendly
Yes
External Drive Type
Portable
Host Interface
USB 3.0 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANVX-2TB
Zoro #
G616430519
UPC #
708327000000
Country of Origin
United States

Dimensions

Depth
4.7 in
Height
0.6 in
Width
2.6 in

Details

Durability
Temperature Resistant
Maximum Internal Data Transfer Rate
1000-MB/s (7.8 Gbit/s)
Environmentally Friendly
Yes
External Drive Type
Portable
Host Interface
USB 3.0 Type C
Drive Type
External
Built-in Devices
Keypad
GDPR Risk
PIN or Bio-metric Recognition Lock
Package Contents
Aegis NVX Solid State Drive, C-TO-C Extension Cable, C-TO-A Adapter / Extension Cable, Multi-Language Quick-Start Guide
Platform Supported
Linux
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum External Data Transfer Rate
1000-MB/s (7.8 Gbit/s)
Storage Capacity
2 TB
Item
Solid State Drive
Product Line
Aegis
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.