Zoro Homepage

AEGIS PADLOCK 1TB SSD

  • Mfr # ASSD-3PL256-1TBF

  • Zoro # G316041640


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
80000IOPS
Product Line
Aegis Padlock
Maximum Read Transfer Rate
300-MB/s
Package Contents
Aegis Padlock SSD - USB 3.0 Solid State Drive, Quick Start Guide, USB Y-Cable, Travel Pouch
Buffer
8 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASSD-3PL256-1TBF
Zoro #
G316041640
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.3 in
Width
2.5 in
Height
0.6 in

Details

Random 4KB Write
80000IOPS
Product Line
Aegis Padlock
Item
Solid State Drive
Maximum Read Transfer Rate
300-MB/s
Package Contents
Aegis Padlock SSD - USB 3.0 Solid State Drive, Quick Start Guide, USB Y-Cable, Travel Pouch
Buffer
8 MB
Maximum Write Transfer Rate
400-MB/s
Color
Black
Drive Type
Internal
Storage Capacity
1 TB
Encryption Standard
256-bit
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Random 4KB Read
100000IOPS
Host Interface
USB 3.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.