Zoro Homepage

AEGIS SECURE KEY

  • Mfr # ASK3-NX-256GB

  • Zoro # G912099083


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Width
0.7"
Height
0.4"
Batteries Required
Yes
Rugged
Yes
Encryption Standard
XTS-AES, 256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASK3-NX-256GB
Zoro #
G912099083
UPC #
-
Country of Origin
China

Dimensions

Width
0.7"
Height
0.4"

Details

Item
Flash Drive
Batteries Required
Yes
Rugged
Yes
Encryption Standard
XTS-AES, 256-bit AES
Host Interface
USB 3.2 (Gen 1)
Storage Capacity
256 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.