
Aes-Xts Pdlck Sec Ub
Mfr # A25-3PL256-2000
Zoro # G6209053
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Height
0.7"
Width
3.3"
Depth
4.7"
Product Type
Hard Drive
Drive Type
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A25-3PL256-2000
Zoro #
G6209053
UPC #
708326914109
Country of Origin
China
Dimensions
Height
0.7"
Width
3.3"
Depth
4.7"
Details
Product Type
Hard Drive
Drive Type
External
Buffer
8 MB
Speed
5400 RPM
Item
Hard Drive
Product Line
Aegis Padlock
External Drive Type
Portable
Storage Capacity
2 TB
Host Interface
USB 3.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.