
Apr 10Tb Aegis Fips Dsktp Drve
Mfr # ADT-3PL256F-10TB
Zoro # G6176354
product price: $727.99
/ea
Free Shipping & Returns
Key Features
Height
1.5"
Width
4.5"
Depth
7.2"
Color
Black
Product Type
Hard Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADT-3PL256F-10TB
Zoro #
G6176354
UPC #
708326914413
Country of Origin
China
Dimensions
Height
1.5"
Width
4.5"
Depth
7.2"
Details
Color
Black
Product Type
Hard Drive
Maximum Internal Data Transfer Rate
5120-MB/s (40 Gbit/s)
Host Interface
USB 3.0
Speed
7200 RPM
Buffer
8 MB
Storage Capacity
10 TB
Maximum External Data Transfer Rate
625-MB/s (4.9 Gbit/s)
Encryption Standard
256-bit
Drive Type
External
Device Supported
Desktop PC
Item
Hard Drive
Package Contents
Aegis Padlock DT FIPS - USB 3.0 Desktop Drive, USB 3.0 Cable, 12V AC Adapter
Product Line
Aegis Padlock DT FIPS
External Drive Type
Desktop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.