
FIPS 18TB AEGIS PADLOCK
Mfr # ADT-3PL256F-18TB
Zoro # G112099128
product price: $1,030.99
/ea
Free Shipping & Returns
Key Features
Width
4.5"
Height
1.5"
Encryption Standard
256-bit
Package Contents
Aegis Padlock DT FIPS - USB 3.0 Desktop Drive, AC Adapter, USB 3.0 Data Cable (backwards compatible with USB 2.0), Quick Start Guide
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADT-3PL256F-18TB
Zoro #
G112099128
UPC #
-
Country of Origin
United States
Dimensions
Width
4.5"
Height
1.5"
Depth
7.2"
Details
Item
Hard Drive
Encryption Standard
256-bit
Package Contents
Aegis Padlock DT FIPS - USB 3.0 Desktop Drive, AC Adapter, USB 3.0 Data Cable (backwards compatible with USB 2.0), Quick Start Guide
Device Supported
Desktop PC
Buffer
8 MB
Environmentally Friendly
Yes
External Drive Type
Desktop
Host Interface
USB 3.2 (Gen 1)
Platform Supported
PC, Linux, Android, Mac
Drive Type
External
Operating System Supported
Android, ChromeOS, Linux, Mac OS X, Windows
Storage Capacity
18 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.