Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted

  • Mfr # A25-3PL256-1000

  • Zoro # G003970062


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Height
0.7 in
Width
3.3"
Depth
4.7"
Interface
USB 3.0
Recording Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A25-3PL256-1000
Zoro #
G003970062
UPC #
708326913195
Country of Origin
China

Dimensions

Height
0.7 in
Width
3.3"
Depth
4.7"

Details

Item
Hard Drive
Interface
USB 3.0
Recording Capacity
1 TB
Features
Drive Reset
Maximum External Data Transfer Rate
5120 MB/s (40 Gbit/s)
Buffer
8 MB
Spindle Speed (rpm)
5400
Drive Type
External
Average Seek Time
12 ms
BUS Powered
Yes
Product Line
Aegis Padlock
Operating System
Operating System(s): Linux, Windows, Mac
Platform Supported
Mac
Certifications & Standards
FCC, CE, TAA, GSA
Package Contents
Aegis Padlock Hard Drive with Integrated USB 3.0 Cable, Y-auxiliary Power Cable, Travel Pouch, Quick Start Guide

Description

We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.

Features
  • Auto-lock
  • Data at rest protection
  • Brute force self destruct
  • Wear resistant
  • Variable timing circuit (VTC) technology
  • Drive reset
  • 256-bit AES encryption
Specifications
  • Capacity: 1 TB
  • Data Transfer Rate: 640 Mbps
  • Power Supply: 100% Bus Powered
  • Buffer Size: 8 MB
  • Interface: USB 3.0
  • Average Seek Time: 12 ms
  • Encryption Standard: 256-bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.