Shop APRICORN MASS STORAGE
See all product information
Create Account
ASK3Z-64GB 64GB 256-Bit AES XTS Hardware Encrypted Secure USB 3.0 Memory Key
- Mfr # ASK3Z-64GB
- Zoro # G603994086
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
64 GB
Maximum Read Speed
77 MB/s
Maximum Write Speed
72 MB/s
Encryption
256-bit AES
Standards
TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASK3Z-64GB
- Zoro #
- G603994086
- UPC #
- 708326914406
- Country of Origin
- China
Dimensions
- Height
- 0.4 in
- Length
- 3.2 in
- Width
- 0.7 in
Details
- Item
- Flash Drive
- Storage Capacity
- 64 GB
- Maximum Read Speed
- 77 MB/s
- Maximum Write Speed
- 72 MB/s
- Encryption
- 256-bit AES
- Standards
- TAA Compliant
- Features
- Environmentally Friendly
- Host Interface
- USB 3.1
- Environmentally Friendly
- Yes
Description
Features
- Fips 140-2 level 3 validated drive with 256-bit aes xts encryption
- High quality rugged aluminum housing ip57 water and dust resistant
- Embedded 7-16 digit pin authentication with user forced enrollment
- 2 Read -only modes
- Storage Capacity: 64GB
- Host Interface: USB 3.0
- Encryption Standard: 256-bit AES
- Form Factor: XTS
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.