
Usb Key 120G Secure
Mfr # ASK3-120GB
Zoro # G7151865
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Length
3.8"
Height
0.5"
Maximum Read Speed
195 MB/s
Width
1"
Product Type
Flash Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASK3-120GB
Zoro #
G7151865
UPC #
708326914062
Country of Origin
China
Dimensions
Length
3.8"
Height
0.5"
Width
1"
Details
Maximum Read Speed
195 MB/s
Product Type
Flash Drive
Maximum Write Speed
162 MB/s
Description
The Apricorn USB Key 120G Secure is a flash drive with a length of 3.8", a height of 0.5", a width of 1", and a maximum read speed of 195 MB/s and a maximum write speed of 162 MB/s.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.