Zoro Homepage

Infinite Control, 120V, 15AMP, Curve A

  • Mfr # APW2J-55564

  • Zoro # G912845703


product price: $54.89
/ea

Key Features

For Use With Mfr. Model Number
DR-1A, DR-2A, DS-1A, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, SM-50-11, SM-50-11D, SM-50-4, SM-50-4D, SM-50-7, SM-50-7D, W-3V, W-3Vi, WU-3I
Features
Adjust the Temperature Inside a Hot Dog Steamer, OEM Infinite Controls
Overall Length
2 1/8 in
Voltage
120V
Compatible Product Type
Hot Dog Roaster, Hot Dog Steamer, Overhead Warmers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APW2J-55564
Zoro #
G912845703
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/8 in
Overall Width
1 7/8 in
Overall Height
1 3/4 in

Details

Item
Infinite Control
For Use With Mfr. Model Number
DR-1A, DR-2A, DS-1A, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, SM-50-11, SM-50-11D, SM-50-4, SM-50-4D, SM-50-7, SM-50-7D, W-3V, W-3Vi, WU-3I
Features
Adjust the Temperature Inside a Hot Dog Steamer, OEM Infinite Controls
Voltage
120V
Compatible Product Type
Hot Dog Roaster, Hot Dog Steamer, Overhead Warmers
Product Type
Infinite Control
Compatible with Manufacturer Model Number
DR-1A, DR-2A, DS-1A, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, SM-50-11, SM-50-11D, SM-50-4, SM-50-4D, SM-50-7, SM-50-7D, W-3V, W-3Vi, WU-3I
Compatible Manufacturer Part Number
DR-1A, DR-2A, DS-1A, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, SM-50-11, SM-50-11D, SM-50-4, SM-50-4D, SM-50-7, SM-50-7D, W-3V, W-3Vi, WU-3I
Compatible with Mfr. Model No.
DR-1A, DR-2A, DS-1A, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, SM-50-11, SM-50-11D, SM-50-4, SM-50-4D, SM-50-7, SM-50-7D, W-3V, W-3Vi, WU-3I
For Use with Mfr Model Number
DR-1A, DR-2A, DS-1A, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, SM-50-11, SM-50-11D, SM-50-4, SM-50-4D, SM-50-7, SM-50-7D, W-3V, W-3Vi, WU-3I
Compatible Manufacturer Model Number
DR-1A, DR-2A, DS-1A, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, SM-50-11, SM-50-11D, SM-50-4, SM-50-4D, SM-50-7, SM-50-7D, W-3V, W-3Vi, WU-3I
Compatible with Manufacturer Model No.
DR-1A, DR-2A, DS-1A, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, SM-50-11, SM-50-11D, SM-50-4, SM-50-4D, SM-50-7, SM-50-7D, W-3V, W-3Vi, WU-3I
Compatible Pump Manufacturer Part Number
DR-1A, DR-2A, DS-1A, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, SM-50-11, SM-50-11D, SM-50-4, SM-50-4D, SM-50-7, SM-50-7D, W-3V, W-3Vi, WU-3I
Compatible Mfr. Model Number
DR-1A, DR-2A, DS-1A, FD18, FD24, FD30, FD36, FD42, FD48, FD54, FD60, FD66, FD72, FD84, FD96, FDD18, FDD24, FDD30, FDD36, FDD42, FDD48, FDD54, FDD60, FDD66, FDD72, FDD84, FDD96, FDDL18, FDDL24, FDDL30, FDDL36, FDDL42, FDDL54, FDDL60, FDDL66, FDDL72, FDDL84, FDDL96, FDL18, FDL24, FDL30, FDL42, FDL48, FDL54, FDL60, FDL66, FDL72, FDL84, FDL96, SM-50-11, SM-50-11D, SM-50-4, SM-50-4D, SM-50-7, SM-50-7D, W-3V, W-3Vi, WU-3I

Description

Infinite Control, 120V, 15AMP, Curve A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.