Zoro Homepage

26-3/4" x 48" x 15-1/2 Manual Gas Griddle

  • Mfr # GGM-48S

  • Zoro # G9809082


product price: $5,520.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Power Source
Gas
Material
Aluminized Steel, Stainless Steel
Cooking Surface (in.)
47 1/2 in W x 19 1/2 in L
Overall Length (In.)
26 3/4 in
Overall Height (In.)
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGM-48S
Zoro #
G9809082
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
26 3/4 in
Overall Height (In.)
15 1/2 in
Overall Width (In.)
48 in
Overall Width
48 in
Overall Height
15 1/2 in
Overall Depth
26 3/4 in
Cooking Surface Width
47 1/2 in
Cooking Surface Depth
19 1/2 in

Details

Item
Manual Gas Griddle
Power Source
Gas
Material
Aluminized Steel, Stainless Steel
Cooking Surface (in.)
47 1/2 in W x 19 1/2 in L
Includes
4 in Adjustable Legs, 100 Flat Polished Steel Griddle Plate, Full 4 in Grease Trough, Shut-Off Valve
Control Type
Manual

Description

Manual Gas Griddle, Power Source Gas, Cooking Surface Depth 19 1/2 in, Cooking Surface Width 47 1/2 in, Overall Height 15 1/2 in, Overall Width 48 in, Overall Depth 26 3/4 in, Material Aluminized Steel, Stainless Steel, Control Type Manual, Includes 4 in Adjustable Legs, 100 Flat Polished Steel Griddle Plate, Full 4 in Grease Trough, Shut-Off Valve

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.