Zoro Homepage

Bushing Bronze

  • Mfr # 2P-21792308

  • Zoro # G2998479


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

For Use With
Hotrod Roller Grills, Roller Grill, X*Pert Series Flat Roller Grills
Material
Bronze
Fits Brand
APW Wyott
For Use With Mfr. Model Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBD, HR-31SBW, HR-45, HR-50, HR-50BC, HR-50BD, HR-50SBC, HR-50SBD, HR-75, HR-75BC, HR-75BW, HR-85, HRDI-31, HRDI-50, HRS-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31SBD, HRS-31SBW, HRS-45, HRS-50, HRS-50BC, HRS-50BD, HRS-50SBC, HRS-50SBD, HRS-75, HRS-75BC, HRS-75BW, HRS-85, HRSDI-31, HRSDI-50
Product Type
Bronze Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-21792308
Zoro #
G2998479
UPC #
-
Country of Origin
United States

Details

For Use With
Hotrod Roller Grills, Roller Grill, X*Pert Series Flat Roller Grills
Material
Bronze
Fits Brand
APW Wyott
Item
Bushing
For Use With Mfr. Model Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBD, HR-31SBW, HR-45, HR-50, HR-50BC, HR-50BD, HR-50SBC, HR-50SBD, HR-75, HR-75BC, HR-75BW, HR-85, HRDI-31, HRDI-50, HRS-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31SBD, HRS-31SBW, HRS-45, HRS-50, HRS-50BC, HRS-50BD, HRS-50SBC, HRS-50SBD, HRS-75, HRS-75BC, HRS-75BW, HRS-85, HRSDI-31, HRSDI-50
Product Type
Bronze Bushing
Compatible with Manufacturer Model Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBD, HR-31SBW, HR-45, HR-50, HR-50BC, HR-50BD, HR-50SBC, HR-50SBD, HR-75, HR-75BC, HR-75BW, HR-85, HRDI-31, HRDI-50, HRS-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31SBD, HRS-31SBW, HRS-45, HRS-50, HRS-50BC, HRS-50BD, HRS-50SBC, HRS-50SBD, HRS-75, HRS-75BC, HRS-75BW, HRS-85, HRSDI-31, HRSDI-50
Compatible Manufacturer Model Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBD, HR-31SBW, HR-45, HR-50, HR-50BC, HR-50BD, HR-50SBC, HR-50SBD, HR-75, HR-75BC, HR-75BW, HR-85, HRDI-31, HRDI-50, HRS-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31SBD, HRS-31SBW, HRS-45, HRS-50, HRS-50BC, HRS-50BD, HRS-50SBC, HRS-50SBD, HRS-75, HRS-75BC, HRS-75BW, HRS-85, HRSDI-31, HRSDI-50
Compatible Manufacturer Part Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBD, HR-31SBW, HR-45, HR-50, HR-50BC, HR-50BD, HR-50SBC, HR-50SBD, HR-75, HR-75BC, HR-75BW, HR-85, HRDI-31, HRDI-50, HRS-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31SBD, HRS-31SBW, HRS-45, HRS-50, HRS-50BC, HRS-50BD, HRS-50SBC, HRS-50SBD, HRS-75, HRS-75BC, HRS-75BW, HRS-85, HRSDI-31, HRSDI-50
Compatible with Manufacturer Model No.
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBD, HR-31SBW, HR-45, HR-50, HR-50BC, HR-50BD, HR-50SBC, HR-50SBD, HR-75, HR-75BC, HR-75BW, HR-85, HRDI-31, HRDI-50, HRS-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31SBD, HRS-31SBW, HRS-45, HRS-50, HRS-50BC, HRS-50BD, HRS-50SBC, HRS-50SBD, HRS-75, HRS-75BC, HRS-75BW, HRS-85, HRSDI-31, HRSDI-50
Compatible with Mfr. Model No.
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBD, HR-31SBW, HR-45, HR-50, HR-50BC, HR-50BD, HR-50SBC, HR-50SBD, HR-75, HR-75BC, HR-75BW, HR-85, HRDI-31, HRDI-50, HRS-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31SBD, HRS-31SBW, HRS-45, HRS-50, HRS-50BC, HRS-50BD, HRS-50SBC, HRS-50SBD, HRS-75, HRS-75BC, HRS-75BW, HRS-85, HRSDI-31, HRSDI-50
For Use with Mfr Model Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBD, HR-31SBW, HR-45, HR-50, HR-50BC, HR-50BD, HR-50SBC, HR-50SBD, HR-75, HR-75BC, HR-75BW, HR-85, HRDI-31, HRDI-50, HRS-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31SBD, HRS-31SBW, HRS-45, HRS-50, HRS-50BC, HRS-50BD, HRS-50SBC, HRS-50SBD, HRS-75, HRS-75BC, HRS-75BW, HRS-85, HRSDI-31, HRSDI-50
Compatible Pump Manufacturer Part Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBD, HR-31SBW, HR-45, HR-50, HR-50BC, HR-50BD, HR-50SBC, HR-50SBD, HR-75, HR-75BC, HR-75BW, HR-85, HRDI-31, HRDI-50, HRS-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31SBD, HRS-31SBW, HRS-45, HRS-50, HRS-50BC, HRS-50BD, HRS-50SBC, HRS-50SBD, HRS-75, HRS-75BC, HRS-75BW, HRS-85, HRSDI-31, HRSDI-50
Compatible Mfr. Model Number
HR-31, HR-31BC, HR-31BD, HR-31BW, HR-31SBD, HR-31SBW, HR-45, HR-50, HR-50BC, HR-50BD, HR-50SBC, HR-50SBD, HR-75, HR-75BC, HR-75BW, HR-85, HRDI-31, HRDI-50, HRS-31, HRS-31BC, HRS-31BD, HRS-31BW, HRS-31SBD, HRS-31SBW, HRS-45, HRS-50, HRS-50BC, HRS-50BD, HRS-50SBC, HRS-50SBD, HRS-75, HRS-75BC, HRS-75BW, HRS-85, HRSDI-31, HRSDI-50

Description

Bushing, Product Type Bronze Bushing, Material Bronze, For Use With Hotrod Roller Grills, Roller Grill, X*Pert Series Flat Roller Grills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.