Shop APW WYOTT

Charbroiler, 26-7/8 in D, 36 in W

  • Mfr # GCB-36S
  • Zoro # G2884673

product price: 
$
3,848.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminized Steel, Stainless Steel
Includes
Adjustable Legs, Grease Collection Pan, Removable Top Grates, Sides and Back Panel
Height
15 1/2 in
Width
36 in
Burners
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GCB-36S
Zoro #
G2884673
UPC #
400010017942
Country of Origin
United States

Dimensions

Height
15 1/2 in
Width
36 in
Cooking Surface Dimensions
35-3/4 in x 18 in
Depth
26 7/8 in
Overall Height
15 1/2 in
Overall Width
36 in
Overall Depth
26 7/8 in
Cooking Surface Depth
18 in
Cooking Surface Width
35 3/4 in
Gas Inlet Size
3/4 in

Details

Item
Charbroiler
Material
Aluminized Steel, Stainless Steel
Includes
Adjustable Legs, Grease Collection Pan, Removable Top Grates, Sides and Back Panel
Burners
3
Cooking Surface Material
Stainless Steel
Frame Material
Stainless Steel and Aluminized Steel
Installation Type
Countertop
Number of Burners
3
Power Source
Gas
Operating Temperature - Minimum
200 Degrees F
Weight
198 lb
Gas Type
LP, Natural
Heat Capacity
90,000 BTU
Control Type
Manual
Operating Temperature - Maximum
450 Degrees F
Gas Inlet Type
NPT
Power Source - TS Only
Gas
Power Source - old
Gas

Description

Charbroiler, Power Source Gas, Cooking Surface Depth 18 in, Cooking Surface Width 35 3/4 in, Overall Height 15 1/2 in, Overall Width 36 in, Overall Depth 26 7/8 in, Material Aluminized Steel, Stainless Steel, Control Type Manual, Number of Burners 3, Voltage Not Applicable, Installation Type Countertop, Gas Type LP, Natural, Heat Capacity 90,000 BTU, Includes Adjustable Legs, Grease Collection Pan, Removable Top Grates, Sides and Back Panel, Plug Type Not Applicable, Weight 198 lb

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.