Shop APW WYOTT

Charbroiler, 28-1/2 in D, 24 in W

  • Mfr # GCB-24S
  • Zoro # G0557532

product price: 
$
2,998.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Power Source
Gas
BtuH
80,000 BtuH
Material
Aluminized Steel, Stainless Steel
Overall Depth
28 1/2 in
Cooking Surface Dimensions
23 3/4 x 18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GCB-24S
Zoro #
G0557532
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 1/2 in
Cooking Surface Dimensions
23 3/4 x 18 in
Overall Height
15 1/2 in
Overall Length
24 in
Overall Width
24 in
Cooking Surface Width
24 in
Cooking Surface Depth
28 1/2 in
Gas Inlet Size
3/4 in

Details

Item
Charbroiler
Power Source
Gas
BtuH
80,000 BtuH
Material
Aluminized Steel, Stainless Steel
Burners
2
Includes
Adjustable Legs, Grease Collection Pan, Removable Top Grates, Sides and Back Panel
Number of Burners
2
Weight
153 lb
Wattage
8,800 W
Gas Inlet
3/4 in NPT
Gas Type
LP, Natural
Heat Capacity
60,000 BTU
Installation Type
Countertop
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
200 Degrees F
Gas Inlet Type
NPT
Control Type
Manual
Power Source - TS Only
Gas
Power Source - old
Gas
Shell Material
Aluminized Steel, Stainless Steel

Description

Charbroiler, Power Source Gas, Cooking Surface Depth 28 1/2 in, Cooking Surface Width 24 in, Overall Height 15 1/2 in, Overall Width 24 in, Overall Depth 28 1/2 in, Material Aluminized Steel, Stainless Steel, Control Type Manual, Number of Burners 2, Voltage Not Applicable, Wattage 8,800 W, Installation Type Countertop, Gas Inlet 3/4 in NPT, Gas Type LP, Natural, Heat Capacity 60,000 BTU, Includes Adjustable Legs, Grease Collection Pan, Removable Top Grates, Sides and Back Panel

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.