Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooker/Warmer, 22 Qt

  • Mfr # CW-2AI

  • Zoro # G7361243


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Capacity
22 qt
Voltage
120V AC
Watts
1200
Material
Stainless Steel
Height
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-2AI
Zoro #
G7361243
UPC #
-
Country of Origin
United States

Dimensions

Height
10 5/8 in
Depth
22 1/2 in
Width
14 1/2 in
Overall Width
14 1/2 in
Overall Height
10 5/8 in
Overall Depth
22 1/2 in

Details

Item
Cooker/Warmer
Capacity
22 qt
Voltage
120V AC
Watts
1200
Material
Stainless Steel
Amps
10 A
Includes
60 in 3-Wire Power Cord Fiberglass Insulation, Thermostatic Controls
Operating Temp. Range
Up to 212 Degrees F
Product Type
Food Warmer
Wattage
1,200 W
Current
10 A
Maximum Operating Temperature
212 Degrees F

Description

Cooker/Warmer, Product Type Food Warmer, Capacity 22 qt, Overall Height 10 5/8 in, Overall Width 14 1/2 in, Overall Depth 22 1/2 in, Maximum Operating Temperature 212 Degrees F, Voltage 120V AC, Wattage 1,200 W, Current 10 A, Material Stainless Steel, Includes 60 in 3-Wire Power Cord Fiberglass Insulation, Thermostatic Controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.