Zoro Homepage

Cord 120V, 90C, 20A

  • Mfr # 2E-85638

  • Zoro # G7292153


product price: $29.89
/ea

Key Features

For Use With
Horizontal Conveyor Toaster
For Use With Mfr. Model Number
AT EXPRESS, CW-3A, M-83, M-91, WD-1, WD-2, WD-3, XPRS, XTRM-1
Fits Brand
APW Wyott
Height
4 11/16 in
Product Type
Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2E-85638
Zoro #
G7292153
UPC #
-
Country of Origin
China

Dimensions

Height
4 11/16 in
Overall Height
4 11/16 in
Overall Width
7/16 in

Details

Item
Cordset
For Use With
Horizontal Conveyor Toaster
For Use With Mfr. Model Number
AT EXPRESS, CW-3A, M-83, M-91, WD-1, WD-2, WD-3, XPRS, XTRM-1
Fits Brand
APW Wyott
Product Type
Power Cord
Compatible with Manufacturer Model Number
AT Express
Compatible with Mfr. Model No.
AT Express
For Use with Mfr Model Number
AT Express
Compatible Manufacturer Part Number
AT Express
Compatible Manufacturer Model Number
AT Express
Compatible with Manufacturer Model No.
AT Express
Compatible Pump Manufacturer Part Number
AT Express
Compatible Mfr. Model Number
AT Express

Description

Cordset, For Use With Horizontal Conveyor Toaster, Product Type Power Cord, Compatible with Manufacturer Model Number AT Express, Overall Height 4 11/16 in, Overall Width 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.